This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-7988
- Zoro #
- G104267467
- UPC #
- 818008056413
- Country of Origin
- China
Dimensions
- Height
- 63
- Depth
- 18
- Width
- 18
Details
- Weight
- 19
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Gold Leaf
Description
The Morley Floor Lamp, with triple hoop motif, takes its inspiration from updated Scandinavian style, combining its structural, interlocking hoops to create a striking statement with the warm, natural tones of its oatmeal linen shade. This design features an antique, gold leaf finish and is presented on a high quality marble base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.