This item is Discontinued.

This item is Discontinued.
Morris Cerused Accent Table, Black (Discontinued)
Mfr #
H0805-9805
Zoro #
G405909370
UPC # 843558183685
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-9805
- Zoro #
- G405909370
- UPC #
- 843558183685
- Country of Origin
- India
Dimensions
- Overall Depth
- 11in
- Overall Height
- 17in
- Overall Width
- 15in
Details
- Material
- Mango Wood
- Color
- Black
- Finish
- Black
Description
The Morris Accent Table is a sculptural piece made from dark cerused mango wood. The shape appears as a squared-off tube bent in half, providing a small surface on top to rest a beverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.