This item is Discontinued.

This item is Discontinued.
Mulberry Lane 30'' High 1-Light Table Lamp, Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-10282
- Zoro #
- G505909478
- UPC #
- 818008062223
- Country of Origin
- China
- Material
- Rattan, Steel
- Finish
- Matte Black
- Color
- Black
- Bulb Type
- A21
- Assembly Required
- Yes
- Voltage
- 120
Description
The Mulberry Lane Table Lamp features a woven, rattan cylindrical body. Its organic style notes are ideal for making a modern statement in a nature inspired bedroom or living room, while its overall vibe is kept fresh and modern with a round, hardback shade in crisp, white linen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.