This item is Discontinued.

This item is Discontinued.
Musa II Wall Art (Discontinued)
Mfr #
S0016-8166
Zoro #
G904267285
UPC # 818008055461
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8166
- Zoro #
- G904267285
- UPC #
- 818008055461
- Country of Origin
- China
Dimensions
- Width
- 24
- Depth
- 1.75
- Height
- 32
Details
- Color
- Green
- Weight
- 3.3
Description
With botanical motifs being right on trend, the Musa 2 canvas wall art is ideal for accenting a modern or organic interior with up to the minute style. This piece depicts luscious, broad banana leaves in naturally vibrant greens. Color print on canvas is hand finished in acrylic paint with metallic gold accents. Completing the look is a floating frame in a champagne finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.