This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9487
- Zoro #
- G904266929
- UPC #
- 843558181421
- Country of Origin
- China
Dimensions
- Height
- 27
- Width
- 16
- Depth
- 16
- Shade Dimensions
- 16 W x 11 H
Details
- Color
- Gray
- Weight
- 5.94
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Application
- Indoor
- Voltage
- 120
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- UL Listing
- UL/CUL
- Shade Color
- White Linen Shade
- Shade Material
- Fabric
Description
The Neyland Park Table Lamp adds subtle texture to a modern coastal style living room, hallway or bedroom. Made from earthenware, its rounded, vase shaped body features a dotted texture and a light grey glaze. The look is enhanced by its metal base in a rich, antique brass finish that brings a warmth and luxe to its appeal. The Neyland Park table Lamp holds one bulb and is topped with a round, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.