This item is Discontinued.

This item is Discontinued.
Norman Console Table (Discontinued)
Mfr #
S0895-9389
Zoro #
G004266492
UPC # 818008059247
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0895-9389
- Zoro #
- G004266492
- UPC #
- 818008059247
- Country of Origin
- India
Dimensions
- Depth
- 12
- Width
- 48
- Height
- 31.5
Details
- Color
- Black
- Weight
- 38.58
Description
The Norman Console Table combines a steel frame with a marble top and features a mango wood tray. This sleek, contemporary design offers an ideal way to display lamps or decorative items, while its narrow profile means its an ideal fit for a hallway or living room. The wooden tray is the perfect spot for keeping keys or small items to hand while maintaining an organized interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.