Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9787
- Zoro #
- G504267845
- UPC #
- 843558183371
- Country of Origin
- India
Dimensions
- Height
- 8.25
- Width
- 11.25
- Depth
- 2.75
Details
- Color
- Bronze
- Weight
- 3.75
Description
The Medium Nyla Vase is a wide narrow Deco-inspired aluminum flower vase in a textured bronze finish. The shape gently curves from the base into a rectangular mouth opening, with a notch detail on the sides. This metallic vase makes a bold sculptural statement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
