This item is Discontinued.

This item is Discontinued.
Obsidian I Abstract Wall Art (Discontinued)
Mfr #
H0016-9843
Zoro #
G304266956
UPC # 843558184156
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0016-9843
- Zoro #
- G304266956
- UPC #
- 843558184156
- Country of Origin
- China
Dimensions
- Width
- 40.5
- Depth
- 2.25
- Height
- 60
Details
- Finish
- Dark Blue
- Color
- Black
Description
Obdsidian I Abstract Wall Art is a graphic painting defined by bold black brushstrokes and a textured white painted canvas, with a hint of teal. A thin black frame completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov