This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-8552
- Zoro #
- G204266933
- UPC #
- 818008056628
- Country of Origin
- China
Dimensions
- Height
- 22
- Width
- 15
- Depth
- 9
Details
- Color
- Blue
- Weight
- 5.72
- Bulb Type
- Incandescent
- UL Listing
- UL
- Shade Material
- Fabric
- Maximum Wattage
- 100
- Application
- Indoor
- Shade Color
- White Linen Hardback Shade
- Number of Bulbs
- 1
Description
The Offshore Table Lamp is perfect for bringing a pop of color to a modern, coastal interior. Ideal for bedrooms, living rooms or hallways, this design is made from glass and features a charming blue and white cloudy spot finish. This eye catching lamp is topped with an oval, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.