This item is Discontinued.

This item is Discontinued.
Oliver Avenue 64'' High 1-Light Floor Lamp - Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9565
- Zoro #
- G704266822
- UPC #
- 843558181933
- Country of Origin
- China
Dimensions
- Height
- 66
- Depth
- 11
- Width
- 39
Details
- Weight
- 14.3
- Number of Bulbs
- 1
- Shade Material
- Metal
- Bulb Type
- LED
- Dimmable
- No
- Color
- Matte Black
- Voltage
- 120
Description
The sleek Oliver Avenue Floor Lamp adds luxe contemporary style with a hint of industrial chic. Made from metal, this design features a matte black finish on its base, with detailing and a drum shaped metal shade in rich, antique brass. Its bulb is held on an adjustable, cantilevered arm. The Oliver Avenue is perfect for adding an elevated accent to a living room seating area or bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.