This item is Discontinued.

This item is Discontinued.
Ombelle 33'' Wide 8-Light Chandelier - Satin Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H018-7239
- Zoro #
- G804302673
- UPC #
- 818008053870
- Country of Origin
- China
- Lamp Quantity
- 8
- Standards
- UL
- Dimmable
- No
- Color
- Satin Brass
- Watts
- 60
- Type
- Incandescent
- Voltage
- 120
- Weight
- 21.36
Description
Add the Ombelle Chandelier to a living room, dining room or hallway for a modern glam statement. The metal appointments come in a luxe, satin brass finish, while clear, artisanal, cercile glass is used to filter and softly disperse the light from eight bulbs. A wall sconce is also available in the Ombelle design range.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.