This item is Discontinued.

This item is Discontinued.
Oneka Accent Table (Discontinued)
Mfr #
S0075-9884
Zoro #
G004267475
UPC # 71438015591
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9884
- Zoro #
- G004267475
- UPC #
- 71438015591
- Country of Origin
- Indonesia
Dimensions
- Depth
- 16
- Height
- 20
- Width
- 16
Details
- Color
- Natural
- Weight
- 8.8
Description
The Oneka Accent Table is a cube-shaped table with solid sides made from natural woven rattan webbing. This versatile table can be displayed alone or grouped together to create a coffee table or larger tabletop area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.