This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9595
- Zoro #
- G604267301
- UPC #
- 843558182220
- Country of Origin
- China
- Color
- Brass
- Weight
- 21.34
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- UL Listing
- UL/CUL
- Voltage
- 120
- Maximum Wattage
- 150
- Shade Color
- White Linen Shade
- Application
- Indoor
- Bulbs Included
- No
Description
The Optical Table Lamp adds a contemporary sculptural style to a modern living room, bedroom or hallway. This design features an open, angled metal ring in a luxe gold finish and is set on a cube of black marble. The Optical lamp makes an eye-catching accent for side tables or consoles as the light catches the outer and inner planes of the metal ring. Its chic style is topped with a round, hardback shade in pure white linen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.