This item is Discontinued.

This item is Discontinued.
Ordino Chest (Discontinued)
Mfr #
H0805-7443
Zoro #
G404267808
UPC # 71438014860
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-7443
- Zoro #
- G404267808
- UPC #
- 71438014860
- Country of Origin
- India
Dimensions
- Depth
- 16
- Height
- 69
- Width
- 35
Details
- Color
- Natural
- Weight
- 200.62
Description
The Ordino Chest offers a range of storage options. Its eclectic style houses 7 drawers, 3 open shelves, 2 single door cupboards and 1 double door cupboard. Made from solid Mango wood, it comes in a range of hand applied finishes, giving each space its own unique identity. The Ordino is supported by an iron base in black. This chest keeps a bedroom or living room space orderly without looking ordinary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov