Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0018-10357
- Zoro #
- G405912332
- UPC #
- 818008062414
- Country of Origin
- China
Details
- Color
- White
- Voltage
- 120
- Number of Lights
- 4
- Style
- Coastal
- Finish
- White
- Dimmable
- No
- Material
- Iron
Description
The Orme Pendant brings contemporary, sculptural style to a living room, hallway or dining area. Its spherical shape is made from layering strips made up of curved metal rods, with four bulbs at its center. The look is sophisticated and modern.
