This item is Discontinued.

This item is Discontinued.
Osca Chair (Discontinued)
Mfr #
H0075-7442
Zoro #
G604267905
UPC # 71438014815
Country of Origin Indonesia
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0075-7442
- Zoro #
- G604267905
- UPC #
- 71438014815
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 34.25
- Overall Height
- 39.5
- Overall Width
- 34.75
Details
- Color
- Natural
- Weight
- 27.78
Description
The Osca Chair brings instant style to living rooms, bedrooms or indoor seating areas. Handcrafted from high quality, natural rattan canes, its organically-inspired sculptural style adds warm, natural tones and texture to a room. Its low form is coupled with a curved shape for relaxed appeal, making it perfect for unwinding while also adding a coastal or natural accent to a variety of spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov