This item is Discontinued.

This item is Discontinued.
Oscar Accent Table (Discontinued)
Mfr #
S0895-9396
Zoro #
G204266766
UPC # 818008059315
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0895-9396
- Zoro #
- G204266766
- UPC #
- 818008059315
- Country of Origin
- India
Dimensions
- Width
- 14
- Height
- 24
- Depth
- 14
Details
- Color
- Matte Black
- Weight
- 17.62
Description
The Oscar Accent Table features a two-tier design. Made from a metal frame in a black, powered coated finish, it holds a round, clear glass table top and shelf. Ideal for a contemporary style living room or bedroom, the open frame design and clear glass mean it wont encroach on a sense of space and light while providing space for displaying a lamp, plant or other decorative items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.