This item is Discontinued.

This item is Discontinued.
Palayan 36'' High 1-Light Outdoor Table Lamp - Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8575
- Zoro #
- G204266803
- UPC #
- 818008057229
- Country of Origin
- China
- Color
- Gray
- Weight
- 9.8
- Bulb Type
- LED
- Number of Bulbs
- 1
- Maximum Wattage
- 7
- UL Listing
- UL
- Shade Color
- Gray Rattan Shade
- Application
- Indoor/Outdoor
- Shade Material
- Rattan
Description
The Palayan Outdoor Table Lamp brings the on-trend accent of natural, rattan fibers to an outdoor area. An ideal height for placing next to a sunlounger or patio seating, the rattan is woven in circular macrame-inspired patterns around a metal frame to form the lantern shape of this design. The metal frame stands on three, black metal legs.