This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9506
- Zoro #
- G504266862
- UPC #
- 843558181568
- Country of Origin
- China
Dimensions
- Height
- 21
- Width
- 12
- Depth
- 12
- Shade Dimensions
- 9.5 H
Details
- Color
- Clear
- Weight
- 3.3
- Bulb Type
- Incandescent
- UL Listing
- UL
- Shade Color
- White Textured Linen Shade
- Shade Material
- Fabric
- Maximum Wattage
- 150
- Bulbs Included
- No
- Application
- Indoor
- Voltage
- 120
- Number of Bulbs
- 1
Description
The alluring Park Plaza Table Lamp brings instant notes of modern glam to a living room, bedroom or hallway. The slim, inner metal cylinder of this design comes in a luxe gold finish and is showcased within a clear glass dome, making for an eye-catching display. The simple yet sophisticated style of the Park Plaza is completed with a round, hardback shade in white texture linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.