This item is Discontinued.

This item is Discontinued.
Parla Accent Stool, 2PK (Discontinued)
Mfr #
S0037-8093/S2
Zoro #
G705909506
UPC # 818008054815
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-8093/S2
- Zoro #
- G705909506
- UPC #
- 818008054815
- Country of Origin
- China
Dimensions
- Overall Depth
- 18in
- Overall Height
- 18in
- Overall Width
- 18in
Details
- Finish
- Galvanized
- Material
- Metal, Wood
- Color
- Gray
Description
The Parla stools with whitewashed galvanized metal bases feature an open, mesh form and natural wooden seat. Sold as a set of two, this design has brass finish ring handles for easy portability. The wooden seat tops are removable, providing storage space inside the drums.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.