This item is Discontinued.

This item is Discontinued.
Pavement Wall Art (Discontinued)
Mfr #
S0016-8137
Zoro #
G604266960
UPC # 818008055201
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8137
- Zoro #
- G604266960
- UPC #
- 818008055201
- Country of Origin
- China
Dimensions
- Height
- 40
- Width
- 40
- Depth
- 1.5
Details
- Weight
- 5.17
- Color
- White
Description
Pavement is an ideal choice for accenting a transitional or modern space. Hand painted in acrylic, this piece is rendered in heavily textured white, cream and gray tones. The gallery wrap canvas creates a crisp silhouette and adds to its contemporary appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.