This item is Discontinued.

This item is Discontinued.
Petal Bowl, Gold, 4PK (Discontinued)
Mfr #
H0017-10426/S4
Zoro #
G005909381
UPC # 818008062681
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-10426/S4
- Zoro #
- G005909381
- UPC #
- 818008062681
- Country of Origin
- China
Dimensions
- Overall Height
- 13in
- Overall Width
- 13in
Details
- Material
- Ceramic
- Color
- Gold
Description
The Petal Bowls are a set of four high gloss metal decorative bowls. Designed as tabletop or wall decor, these versatile organic bowls add a modern luxe coastal note to any room.