This item is Discontinued.

This item is Discontinued.
Petten Bowl (Discontinued)
Mfr #
H0077-8237
Zoro #
G304267830
UPC # 818008055942
Country of Origin Indonesia
Category Serving Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0077-8237
- Zoro #
- G304267830
- UPC #
- 818008055942
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 1.25
- Overall Width
- 10
- Overall Depth (In.)
- 14
Details
- Color
- Natural
- For Use With
- Indoor
- Weight
- 6.6
Description
The Petten bowl is roughly hewn from natural black and white petrified wood. This decorative design, which naturally varies in appearance, features a tactile, irregular shape adding to its organic look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov