This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9575
- Zoro #
- G504267180
- UPC #
- 843558182046
- Country of Origin
- China
Dimensions
- Height
- 34
- Width
- 16
- Depth
- 16
- Shade Dimensions
- 16 W x 10.5 H
Details
- Finish
- Satin Nickel
- Color
- Aged Brass
- Weight
- 8.8
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Application
- Indoor
- UL Listing
- ETL
- Shade Material
- Fabric
- Shade Color
- White Linen Shade
- Voltage
- 120
Description
The Pill Table Lamp brings sleek, contemporary form and luxe modern notes to a living room, bedroom or hallway. Made from metal, this capsule-shaped design comes in your choice of chic black or aged brass finishes with a band in contrasting tones. Extra glam is added with the white marble base while the look is completed with a round, hardback shade in off white linen and black metal finial.