This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9576
- Zoro #
- G304267168
- UPC #
- 843558182053
- Country of Origin
- China
- Finish
- White
- Color
- Matte Black
- Weight
- 8.8
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Application
- Indoor
- UL Listing
- ETL
- Voltage
- 120
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Shade Color
- White Linen Shade
- Shade Material
- Fabric
Description
The Pill Table Lamp brings sleek, contemporary form and luxe modern notes to a living room, bedroom or hallway. Made from metal, this capsule-shaped design comes in your choice of chic black or aged brass finishes with a band in contrasting tones. Extra glam is added with the white marble base while the look is completed with a round, hardback shade in off white linen and black metal finial.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.