This item is Discontinued.

This item is Discontinued.
Plage Abstract Wall Art (Discontinued)
Mfr #
S0016-9831
Zoro #
G504267517
UPC # 843558184033
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-9831
- Zoro #
- G504267517
- UPC #
- 843558184033
- Country of Origin
- China
Dimensions
- Depth
- 2.25
- Width
- 48.25
- Height
- 32.5
Details
- Weight
- 6.25
- Color
- Blue
Description
Plage Abstract Wall Art features textured acrylic paint on canvas. This abstract waterscape is ideal for introducing a pop of blue color to your space. This design comes in a silver finish floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.