This item is Discontinued.

This item is Discontinued.
Protea Wall Art (Discontinued)
Mfr #
S0016-8142
Zoro #
G704267041
UPC # 818008055232
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8142
- Zoro #
- G704267041
- UPC #
- 818008055232
- Country of Origin
- China
Dimensions
- Height
- 32.5
- Width
- 32.5
- Depth
- 1.5
Details
- Weight
- 3.3
- Color
- Green
Description
Perfect for a variety of spaces, this hand-painted acrylic on canvas gets its name from the flower it shows. Protea has long been a favourite bloom for boutique florists and is known for its vibrant, eye catching flower head. Captured in pinks and soft greens, with a hint of warm orange tones, this piece of wall art is adding a colourful and bold botanical note to a modern space. Protea features gallery wrap edges to keep the look crisp and up to date.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.