Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0035-9183
- Zoro #
- G404267822
- UPC #
- 818008058066
- Country of Origin
- China
Dimensions
- Height
- 18.25
- Width
- 15.75
- Depth
- 15.75
Details
- Color
- Beige
- Weight
- 9.46
Description
The Raina Storage Ottoman has a drum shape and a brass metal band around its base. A small ridge at the top of the velvet upholstery reveals an inner storage area. Every room benefits from a chic velvet storage piece like this Ottoman, which doubles as a side table or extra seating.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
