This item is Discontinued.

This item is Discontinued.
Ramsay Accent Table - Brown (Discontinued)
Mfr #
S0115-7462
Zoro #
G804267422
UPC # 71438014907
Country of Origin Viet Nam
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0115-7462
- Zoro #
- G804267422
- UPC #
- 71438014907
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 20
- Width
- 22
- Height
- 22
Details
- Color
- Gray
- Weight
- 33.1
Description
The Ramsay Accent Table features a double power socket and two USB charging ports, making it an ideal bedside table or living room accent piece. This design makes it easy to display lamps or store electronics without unsightly extension cords. Made from solid wood, the Ramsay features a drawer and shelf to add useful storage space to a bedroom or living room. Its smoke finish is hand-applied and accented with black legs and table top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.