Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8746
- Zoro #
- G904267766
- UPC #
- 843558178827
- Country of Origin
- India
Dimensions
- Width
- 13.5
- Height
- 12
- Depth
- 3.5
Details
- Color
- Gold
Description
The open framework of the Reef Small Vase features an abstract, freeform coral pattern in a brass finish. This decorative vase does not hold water, and can be used to display branches or on its own as a sculpture on a bookshelf or credenza.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
