This item is Discontinued.
This item is Discontinued.
Reflex Vessel Sink, CopperGrey Storm 165inch (Discontinued)
Mfr #
RVE165SCG
Zoro #
G408204724
UPC # 881274901923
Country of Origin China
Category Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVE165SCG
- Zoro #
- G408204724
- UPC #
- 881274901923
- Country of Origin
- China
Dimensions
- Overall Length
- 16.5 in
- Overall Width
- 16.5 in
- Overall Height
- 5.9 in
Details
- Item
- Sink
- Body Material
- Glass
- Color
- Brown
- Finish
- Copper
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.