This item is Discontinued.

This item is Discontinued.
Rememberance Wall Art (Discontinued)
Mfr #
S0016-8126
Zoro #
G104267122
UPC # 818008055102
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8126
- Zoro #
- G104267122
- UPC #
- 818008055102
- Country of Origin
- China
Dimensions
- Width
- 32.5
- Height
- 32.5
- Depth
- 2
Details
- Color
- Blue
- Weight
- 5.06
Description
Remembrance brings an impressionist style to any room setting. Using subtle blues, grays and whites to create an intriguing abstract landscape, this piece is the perfect pop of subtle color. Hand painted on canvas, this piece of art features a floating silver frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.