This item is Discontinued.

This item is Discontinued.
Renew Wall Art (Discontinued)
Mfr #
S0016-8155
Zoro #
G404267396
UPC # 818008055355
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8155
- Zoro #
- G404267396
- UPC #
- 818008055355
- Country of Origin
- China
Dimensions
- Depth
- 1.75
- Width
- 55
- Height
- 27.5
Details
- Weight
- 6.17
- Color
- Neutral
Description
Perfect for adding a sense of motion to a modern or coastal style space, Renew is an abstract waterscape that displays the churning blues, grays and whites of a tide on the turn. This design is finished by hand in heavily textured acrylic paint and comes presented in a silver floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.