This item is Discontinued.

This item is Discontinued.
Riverview Accent Table, White (Discontinued)
Mfr #
S0075-9969
Zoro #
G505909508
UPC # 818008065736
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9969
- Zoro #
- G505909508
- UPC #
- 818008065736
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 28in
- Overall Height
- 25in
- Overall Width
- 25in
Details
- Material
- MDF, Rope
- Color
- White
- Finish
- White
Description
The Riverview Accent Table is a square side table with a painted veneer top and side panel that highlights the natural wood grain. A lower shelf with a natural finish on palm rope travels down at an angle, adding storage at multiple heights and creating a unique silhouette.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.