This item is Discontinued.

This item is Discontinued.
Riverview Console Table, White (Discontinued)
Mfr #
S0075-9970
Zoro #
G305909470
UPC # 818008065743
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9970
- Zoro #
- G305909470
- UPC #
- 818008065743
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 16in
- Overall Height
- 30in
- Overall Width
- 54in
Details
- Color
- White
- Finish
- White
- Material
- MDF, Rope
Description
The Riverview Console Table is a three-tier table with painted veneer shelves and side panel that highlights the natural wood grain. The middle shelf has a natural finish on palm rope, and slopes down in the center, adding storage at multiple heights and creating a unique silhouette.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.