This item is Discontinued.

This item is Discontinued.
Riviera Accent Table (Discontinued)
Mfr #
S0075-9875
Zoro #
G304266994
UPC # 71438015508
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9875
- Zoro #
- G304266994
- UPC #
- 71438015508
- Country of Origin
- Indonesia
Dimensions
- Depth
- 19
- Width
- 22
- Height
- 24
Details
- Color
- Checkmate Black
- Weight
- 44
Description
The Riviera Accent Table is a two-tone rectangular side table with a checkmate white top and black base. A black band wraps around the table legs, providing a sculptural element and enhancing the silhouette. This table is ideal for modern living rooms and seating areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.