This item is Discontinued.

This item is Discontinued.
Robin Avenue 30'' High 1-Light Table Lamp - Satin Gold (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9509
- Zoro #
- G904266707
- UPC #
- 843558181599
- Country of Origin
- China
Dimensions
- Height
- 30
- Width
- 8
- Depth
- 8
- Shade Dimensions
- 7 W x 6.5 H
Details
- Color
- Satin Gold
- Weight
- 4.8
- Bulb Type
- LED
- Voltage
- 120
- Number of Bulbs
- 1
- Bulbs Included
- No
- Application
- Indoor
- Shade Color
- White Frosted Glass
- Shade Material
- Glass
- UL Listing
- UL
Description
The Robin Avenue Table Lamp adds instant notes of midcentury style and modern glam to a living room, bedroom or hallway. Made from metal with an elegant tapering base and slim neck, this design holds a single bulb within a white glass and metal orb for the perfect combination of function and form. Adding to its chic look, it comes in a satin brass finish for a warm, luxe tone. This design also features a convenient line switch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.