This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-8019
- Zoro #
- G204266629
- UPC #
- 843558178209
- Country of Origin
- China
Dimensions
- Height
- 18
- Width
- 13
- Depth
- 13
Details
- Color
- Natural
- Weight
- 2.2
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Application
- Indoor
- UL Listing
- UL/CUL
- Maximum Wattage
- 60
- Shade Color
- Oatmeal Linen Hardback Shade
Description
Bring on-trend elements to a living room, hallway or bedroom with the Roscoe Table Lamp. This design is crafted from woven rattan, allowing it to display key style notes of natural, renewable finishes. The Roscoe's style blends seamlessly with a relaxed coastal or organic inspired bedroom, living room or hallway. To complete the look, this lamp is topped with a round, oatmeal linen shade, giving it a satisfying warm and natural tone.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.