This item is Discontinued.

This item is Discontinued.
Roseden Court 34'' High 1-Light Table Lamp - Aged Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9567
- Zoro #
- G704267065
- UPC #
- 843558181940
- Country of Origin
- China
- Color
- Aged Brass
- Weight
- 11.2
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- UL Listing
- ETL
- Voltage
- 120
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Application
- Indoor
- Shade Color
- White Faux Silk Shade
- Bulbs Included
- No
Description
The Roseden Court Table Lamp cuts a striking form. Made from metal in your choice of sleek matte black or aged brass finishes, its twin pillars feature knurled texture detailing encased in clear glass tubes. Its balanced proportions are matched with its rectangular, hardback shade in sand colored faux silk. This charming design is a perfect accent for bringing elevated style to modern luxe style living room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.