This item is Discontinued.

This item is Discontinued.
Roseden Court 62'' High 1-Light Floor Lamp - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9569B
- Zoro #
- G304267090
- UPC #
- 843558181971
- Country of Origin
- China
- Weight
- 18.7
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Voltage
- 120
- Color
- Black
Description
The Roseden Court Floor Lamp makes a striking addition to a modern, glam style living room, bedroom or hallway. Made from metal in your choice of sleek black or aged brass finishes, its central pole features a knurled texture detail encased in a clear glass tube. This chic design is topped with a round, hardback shade in white linen and is the perfect accent for bringing an elevated touch to a modern interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.