This item is Discontinued.

This item is Discontinued.
Rue Ames Wall Art (Discontinued)
Mfr #
S0026-9300
Zoro #
G304267373
UPC # 843558179862
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0026-9300
- Zoro #
- G304267373
- UPC #
- 843558179862
- Country of Origin
- China
Dimensions
- Width
- 39.25
- Height
- 39.25
- Depth
- 1.5
Details
- Weight
- 6.2
- Color
- Neutral
Description
Rue Ames Framed Wall Art depicts a sparse city sidewalk, bordered on one side by a tall stone wall and blooming tree behind it. This piece comes ready to hang with a thin silver painted frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.