This item is Discontinued.

This item is Discontinued.
Sanders Console Table (Discontinued)
Mfr #
S0895-9390
Zoro #
G104266477
UPC # 818008059254
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0895-9390
- Zoro #
- G104266477
- UPC #
- 818008059254
- Country of Origin
- India
Dimensions
- Height
- 28
- Depth
- 8.25
- Width
- 38.25
Details
- Color
- White
- Weight
- 31.79
Description
The Sanders Console Table features an open metal frame design that won't encroach on the sense of light and space. Made from steel, this piece is topped with white marble, making it as durbale as it is timeless. Its narrow profile is a perfect fit for hallways or living rooms where it can display lamps or decorative objects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.