This item is Discontinued.

This item is Discontinued.
Schotts Accent Table (Discontinued)
Mfr #
H0075-7838
Zoro #
G504266596
UPC # 818008054334
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0075-7838
- Zoro #
- G504266596
- UPC #
- 818008054334
- Country of Origin
- Indonesia
Dimensions
- Width
- 12
- Depth
- 12
- Height
- 26
Details
- Color
- Black
- Weight
- 17.6
Description
The Schotts Mini Accent Table is a small side table with a round mirrored top. Framed in black iron, the table's three legs, made from iron strips, taper to a small triangle at the base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.