This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9606
- Zoro #
- G804267156
- UPC #
- 843558182428
- Country of Origin
- China
Dimensions
- Height
- 65
- Depth
- 14
- Width
- 25
Details
- Weight
- 12.6
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Aged Brass
- Voltage
- 120
Description
The Scope Floor Lamp combines a graceful mix of function and form. Made from metal, its slim and elegant form is made from metal and features an adjustable arm which supports the single bulb and round, hardback shade in white fabric. Perfect for adding ambient lighting to an updated tradtional living room or bedroom, its arm can be rotated to provide reading light to a casual seating area. This design comes in a rich, aged bronze finish, ideal for complementing a modern or transitional style setting. The Scope Floor Lamp has the added benefit of a convenient foot switch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.