This item is Discontinued.

This item is Discontinued.
Shore Weave Baskets, PK 4 (Discontinued)
Mfr #
H0807-9794/S3
Zoro #
G504268064
UPC # 843558183548
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9794/S3
- Zoro #
- G504268064
- UPC #
- 843558183548
- Country of Origin
- India
Dimensions
- Height
- 8
- Depth
- 19
- Width
- 19
Details
- Color
- Nickel
- Weight
- 8.25
Description
The Shore Weave Baskets, sold as a set of three, are open framework nested metal bowls featuring an abstract, freeform pattern in a nickel finish. The bowls can be used to display fruit or decorative objects in a kitchen, dining or living room area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov