This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9490
- Zoro #
- G804266852
- UPC #
- 843558181445
- Country of Origin
- China
Dimensions
- Height
- 27
- Width
- 15
- Depth
- 15
- Shade Dimensions
- 15 W x 10 H
Details
- Finish
- Antique Brass
- Color
- Navy
- Weight
- 6.16
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- UL Listing
- UL/CUL
- Bulbs Included
- No
- Application
- Indoor
- Shade Color
- White Linen Shade
- Voltage
- 120
Description
Ideal for a modern, coastal style living room, bedroom or hallway, the Shotton Table Lamp adds an instant pop of color. This two-tone design is made from earthenware and features a charming navy blue and white finish. This crisp color palette is complemented by metal appointments in a rich, antique brass finish and is topped off with a round, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.