This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9513
- Zoro #
- G304267144
- UPC #
- 843558181636
- Country of Origin
- China
- Color
- Cream
- Weight
- 7.48
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Shade Color
- White Cotton Shade
- Maximum Wattage
- 150
- Voltage
- 120
- Application
- Indoor
- UL Listing
- UL
Description
Add a pop of color or textured print to a modern style living room, bedroom or hallway with the Signe Table Lamp. Made from earthenware, this design features your choice of an eye catching finish in your choice of navy blue or cream, perfect for adding depth and interest to an accent table or console arrangement. Its rich color palette also brings a glam note to its surroundings. This piece is topped with a round, hardback shade in off white faux silk to add to its modern luxe appeal.