This item is Discontinued.

This item is Discontinued.
Spring Still Life Wall Art (Discontinued)
Mfr #
S0016-8148
Zoro #
G504267463
UPC # 818008055294
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8148
- Zoro #
- G504267463
- UPC #
- 818008055294
- Country of Origin
- China
Dimensions
- Depth
- 2
- Height
- 40
- Width
- 40
Details
- Weight
- 6.6
- Color
- Neutral
Description
With botanical elements remaining a strong, style conscious choice, the Spring Still Life wall art offers a delightful way to add a splash of color to a bedroom or living room. Captured in vibrant greens, blues and blush pink, this design creates a beautiful and timeless accent. This hand-painted acrylic features a floating frame in a champagne finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.