This item is Discontinued.

This item is Discontinued.
Staffa 62'' High 1-Light Floor Lamp - Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H019-7224
- Zoro #
- G304266758
- UPC #
- 818008053719
- Country of Origin
- China
- Weight
- 7.26
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Matte Black
Description
The minimalistic design of the Staffa Floor Lamp keeps contemporary styling subtle while illuminating living room, bedroom or hallway spaces. Its pared back, sculptural form is made from metal in a trending, matt black finish. This design is topped with a rectangular, hard back shade in white, textured linen fabric. A table lamp is also available in the Staffa range.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.