This item is Discontinued.

This item is Discontinued.
Stanwell 27'' High 1-Light Table Lamp - Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9494
- Zoro #
- G904266806
- UPC #
- 843558181476
- Country of Origin
- China
Dimensions
- Height
- 27
- Width
- 15
- Depth
- 15
- Shade Dimensions
- 15 W x 10 H
Details
- Finish
- Clear
- Color
- Matte Black
- Weight
- 6.16
- Bulb Type
- Incandescent
- Shade Color
- White Linen Shade
- Bulbs Included
- No
- Application
- Indoor
- Maximum Wattage
- 150
- Voltage
- 120
- Shade Material
- Fabric
- Number of Bulbs
- 1
- UL Listing
- UL/CUL
Description
The Stanwell Table Lamp makes an ideal accent for a modern luxe living room or bedroom. Made from earthenware, this design features a narrow vase-shaped silhouette in matte black with a clear crystal disk at the top of the neck and a metal base in antique brass. The Stanwell comes with a round, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.